1U 6 Way UK Sockets, Horizontal PDU with UK Plug

Order Code: ZT3433862S

£54.99 Inc VAT (20%)


Description

Lindy 1U 6 Way UK Sockets, Horizontal PDU with UK Plug. Type: Three-phase, Mounting: Horizontal, Product colour: Black. AC outlets quantity: 6 AC outlet (s) , AC outlet types: Type G. LED indicators: Power, Cable length: 3 m, Certification: LVD, RoHS & REACH. Nominal input voltage: 250 V, Maximum current: 13 A, AC input frequency: 50 - 60 Hz. Width: 482.6 mm, Depth: 45 mm, Height: 45 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome