Metered Rack Pdu - Power Distribution Unit (Rack-mountable) - AC 400 V - 22 KW - 3-PHASE - Ethernet 10/100, RS-232, USB - Input IEC 60309 3P+N+E - Output Connectors 42 (30 x IEC 60320 C13, 12 x IEC 60320 C19) - 0U - Full Red 6334295
APC Metered Rack PDU - Power distribution unit (rack-mountable) - AC 400 V - 22 kW - 3-phase - Ethernet 10/100, RS-232, USB - input: IEC 60309 3P+N+E - output connectors: 42 (30 x IEC 60320 C13, 12 x IEC 60320 C19) - 0U - full red