Rack PDU 9000 Switched, ZeroU, 11.0kW, 230V, (21) C13 & (3) C19
Hover to enlarge the image

Rack PDU 9000 Switched, ZeroU, 11.0kW, 230V, (21) C13 & (3) C19

Order Code:
MPN:

Product Description

APC APDU9981EU3, Switched, 0U, Three-phase, Vertical, Black, LCD

Specifications
Colour
Black
Product Type
Rack PDU
Input Voltage
230V
Power Capacity
11.0kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome