Controller Cecc-D-Ba Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Authorisation= (* Rcm Mark, * C Ul Us - Listed (Ol)), Materials Note=Conforms to Rohs, Nominal Operating Voltage Dc=24 V, Operating Voltage=19, 2 - 30 V Dc