PLC Input/Output Extensions - EASY RC series


£189.99 Inc VAT (20%)

See all variants from £189.99

Description

-12 digital inputs
-Suitable for a wide variety of applications including small to medium sized machine automation, HVAC, lighting and access control within buildings

232112 - 12 inputs and 6 outputs, with display
212313 - 12 inputs and 8 outputs, without display
212314 - 12 inputs and 6 outputs, with display
256268 - 12 inputs and 6 outputs, without display

See full description

Feature Attributes

Overall Height:
108 mm
Model Series:
Eaton Moeller Easy Range
Overall Depth:
90 mm
Ingress Protection Rating (IP Rating):
IP20