End-Position Controller Spc11-Pot-Lwg for Type Dnc/Dsmi Drives. Up to Two Freely Selectable Intermediate Positions Are Possible without Fixed Limit Stop. Data Backup=Flash Memory, Control Signals= (* Input, Remote/Teach-In/Left/Right, * Input, Position 1/2/3/4, * Output, Error-Ready, * Output, Position 1/2/3/4) , Display= (* 3-Place, * Colour: Red, * Seven-Segment Display) , Control Elements= (* 3 Keys, * Membrane Keypad) , Fuse Protection, Output= (* Electronic, * Max. Tripping Current: 500 Ma, * Via Sum of All Outputs) , Festo