2 Glass Shade Floor Lamp Metal Pole Modern Decorative w/Floor Switch Gold
Hover to enlarge the image

2 Glass Shade Floor Lamp Metal Pole Modern Decorative w/Floor Switch Gold

Order Code:
MPN:

Product Description

COOL DESIGN: A fantastic focal point for you home and office. Features two glass lights opposite to each other, placed on the metal coloured pole.METAL FRAME: Provides a durable and reliable structure, with a thick rounded base to keep the central balance.TWO LIGHTS: Illuminates a larger area in a bright white glow. Smooth lampshade is easy to clean. Universal E27 bulb fittings.EASY TO USE: Pedal switch on the 1.8m electric cord, can be switched on/off with a tap of your feet.DIMENSIONS: 165H x 39L x 28W cm. Lampshade: Ф17cm. Base: 3.5H x Ф28cm. ASSEMBLY REQUIRED.

Specifications
Colour
Gold
Material
Metal
Product Type
Floor Lamps
Height
165cm
Length
39cm
Width
28cm

£44.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome