3/8" BSP Parallel Male, Fixed Set Point, Temperature Switch, EBC Series, PG 09 DINE 43650 Connector SPDT IP65, Brass, Set Temperature 50┬░C, Maximum Working Temperature +80┬░C, Maximum Working Pressure 200 bar, Elettarotec