Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Sensors
/
Proximity Sensors & Switches
Hover to enlarge the image
Battery Isolator Switch 100AMP Continuous O - 438
By
AUTOBAR
Order Code:
ZT3955587S
MPN:
438
Quantity
Price
Discount
1 - 19
£10.29
0%
20 +
£9.88
4%
View all Proximity Sensors & Switches
Product Description
Battery Isolator Switch
Specifications
Product Type
Battery Isolator Switch
Tags:
#BulkDiscount
£10.29
each
Inc VAT (20%)
£123.48 minimum order value
12
Add to basket
Minimum order quantity: 12.
Get it by
Tue, 19th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome