Proximity Sensor - Cylindrical - Non-Shield E2A 12mm


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

Cylindrical Proximity Sensor. Brass body material. M1: M12 (4-pole) connector; M3: M8 (4-pole) connector; M5: M8 (3-pole) connector. 5 mm range (05) and 8 mm range (08). K: 48 mm standard barrel overall length; L: 70 mm long barrel overall length.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome