Push-on 6.3 x 0.8, 1/4" BSP Taper Male, Pressure Switch, PG DIN 43650, SPDT IP65, High Temperature MS Series, Brass, High Temperature Nitrile Seal, Working Temperature -25┬░C to +40┬░C, Working Pressure 10 to 50 bar, Maximum Working Pressure 300 bar, Elettrotec