Harmony XB4 Potentiometer Head & Mounting Base


£23.99 Inc VAT (20%)

See all variants from £23.99

Description

Knurled knob, white numbered dial. 22mm mounting diameter. ZB4BD922 is for use with 6.35mm diameter shaft. ZB4BD912 is for use with 6mm diameter shaft.

Feature Attributes

Hole diameter:
22.5 mm
Construction Type Lens:
Round
Head Colour:
Chrome
Material Front Ring:
Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome