Harmony XB4 Projecting Heads with Clear Boot


£9.99 Inc VAT (20%)

See 6 Product Variants
£9.99

Description

Projecting head for non-illuminated push-buttons. 22mm mounting diameter. Spring return. Not compatible with legend holder.

Feature Attributes

Hole diameter:
22.5 mm
Construction Type Lens:
Round
Type of Button:
High
Material Front Ring:
Metal
Number of Positions:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome