Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Push Button Switches
Harmony XB4 Projecting Push Button Head - Marked
By Schneider Electric
2 Variants From
£9.99
Inc VAT (20%)
See 2 Product Variants
£9.99
Description
Red projecting head for push button. 22mm mounting diameter. Spring return.
Feature Attributes
Mounting Diameter:
22 mm
Hole diameter:
22.5 mm
Type of Button:
High
Number of Positions:
1
Material Front Ring:
Metal
Construction Type Lens:
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome