Push-on 6.3 x 0.8, 1/4" BSP Taper Male, Pressure Switch, PG DIN 43650, SPDT IP65, High Temperature PS Series, Steel, High Temperature Nitrile Seal, Working Temperature -25┬░C to +140┬░C, Working Pressure 30 to 150 bar, Maximum Working Pressure 600 bar, Elettrotec