0
1
2

Push-on Female Connector Terminals


Select
£6.29 Inc VAT (20%)


See all variants from £6.29

Description

Durable and cost-effective, these Push-on Insulated Female Connector Terminals are suited for guiding currents to allow for electrical flow. Manufactured as single piece connectors and electro tinned to protect from corrosion, each terminal has a flared entry, and is completed by a colour coded vinyl sleeves. All disconnect terminals are supplied with anti-vibration copper sleeve.

Features and Benefits
• Colour coded vinyl sleeves allow you to quickly identify the correct type of terminal required
• Anti-vibration copper sleeve reduces vibrations
• Electro-tinned finish offers protection against corrosion, making for a hard wearing product
• Supplied in packs of 100 to ensure you have an ample amount connectors to hand

Typical Applications
• Electrical

See full description

Feature Attributes

Package Type:
Multipack
Connector Type:
Push-On
Number of Pieces:
100
Fork/Ring Tab Size:
6.3 mm