0
1

Standard Insulated Terminals - Piggy Back Push-on


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Push-on Piggy Back Terminals
Pack quantity: 100.
Durable low cost copper or brass connectors. Manufactured as single piece connectors. Electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.

Feature Attributes

Fork/Ring Tab Size:
6.3 mm
Package Type:
Multipack
Connector Type:
Push-On Piggy Back
Number of Pieces:
100