Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Power Distribution & Circuit Protection
/
Circuit Breakers
/
RCBOs
Hover to enlarge the image
10A Single Pole C-curve Miniature Circuit Breaker Retrofit
By
Electrium
Order Code:
ZT5025119S
MPN:
NHXC10
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
View all RCBOs
Product Description
Electrium 10A SINGLE POLE C-CURVE MINIATURE CIRCUIT BREAKER RETROFIT MCB (N1) NHXC10
Specifications
Current Limiting Class
3
Frequency
50 - 50Hz
Number of Poles
1
Recess Depth
73mm
Rated Voltage
230V
Over Voltage Category
3
Rated Insulation Voltage
400V
Rated Current
10A
Tags:
#BulkDiscount
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome