30mA Tripping Current RCBOs


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

230v. Type B. One Module. Grey. 119 x 73 x 18mm.
Suitable for installation in Sentry Consumer Units. Positive contact status indication in accordance with 17th Edition IEE Wiring Regulations.
Cable capacity: Live 25mm², Neutral 25mm².
Short circuit breaking capacity: 6KA.
Range from 6A to 40A

See full description

Feature Attributes

Voltage:
230 V
Overall Length:
119 mm
Colour:
Grey
Standards Met:
BS EN 61009-1 BS IEC 61009-2-2
Overall Width:
73 mm
Overall Height:
40 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome