Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Power Distribution & Circuit Protection
/
Circuit Breakers
/
RCBOs
Hover to enlarge the image
Miniature Circuit Breaker Triple Pole Type C 40A 10/15KA
By
Eaton
Order Code:
ZT5017034S
MPN:
EMCH340
View all RCBOs
Product Description
Eaton MINIATURE CIRCUIT BREAKER TRIPLE POLE TYPE C 40A 10/15KA MCBs & RCBOs 10kA & 15kA (H2) EMCH340
Specifications
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome