Enclosure 12 Module Insulated IP65 1 Row

Enclosure 12 Module Insulated IP65 1 Row

Order Code: ZT5012061S

£539.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 12 MODULE INSULATED IP65 1 ROW Isobar Distribution Circuit Breakers (OX) 13981

Specifications for Enclosure 12 Module Insulated IP65 1 Row
  • Depth
    160.0mm
  • Internal Depth
    88.0mm
  • Number of rows
    1.0
  • Width
    340.0mm
  • Height
    280.0mm
  • RAL Number
    7035.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome