Enclosure 3 Module Insulated IP65

Enclosure 3 Module Insulated IP65

Order Code: ZT5022034S

£214.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 3 MODULE INSULATED IP65 Isobar Distribution Circuit Breakers (OX) 13975

Specifications for Enclosure 3 Module Insulated IP65
  • Number of rows
    1
  • Width
    80mm
  • Internal Depth
    56mm
  • Height
    150mm
  • Depth
    98mm
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome