Enclosure 4 Module IP20 80A

Enclosure 4 Module IP20 80A

Order Code: ZT5092733S

£20.99 Inc VAT (20%)


Description

Electrium ENCLOSURE 4 MODULE IP20 80A Lifestar (SL) 744/4

Specifications for Enclosure 4 Module IP20 80A
  • Depth
    68mm
  • Height
    140mm
  • Width
    77mm
  • Housing Material
    Plastic
  • Mounting Method
    Surface mounted
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome