Enclosure 4 Module IP20 Metal

Enclosure 4 Module IP20 Metal

Order Code: ZT5093127S

£63.99 Inc VAT (20%)


Description

Electrium ENCLOSURE 4 MODULE IP20 METAL Lifestar (SL) 844/4

More like this
Specifications for Enclosure 4 Module IP20 Metal
  • Height
    225mm
  • Housing Material
    Steel
  • Width
    120mm
  • Depth
    73mm
  • Mounting Method
    Surface mounted
  • IP Rating
    IP40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome