2-poles G2RS socket with rise-up box type terminal. Double wiring available on all the terminals. Release lever enables easy replacement. Finger Protection: IP20 (IEC 529 - EN60529). Safety Standard: UL508, CSA 22.2, TUV, Lloyd's RoHS Certified.