Safety Switches - P1 I2- Series


£41.99 Inc VAT (20%)
Up to 5% off

See 8 Product Variants
£41.99

Description

Main switch.
Surface mounting.
Complete device in housing.
Lockable.
Screw connection.
Protection type: IP65.

Feature Attributes

Max. DC Voltage:
60 V
Ingress Protection Rating (IP Rating):
IP65
Model Series:
P1 Series
Body Material:
plastic
Max. AC Voltage:
690 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome