Safety Switches - P1 Surface mounting- Series


£41.99 Inc VAT (20%)

See all variants from £41.99

Description

Main switch.
Panel mount.
Lockable.
Protection type: IP65.

Feature Attributes

Connection Type:
Non-Fused Isolator
Max. AC Voltage:
690 V
Body Material:
plastic
Ingress Protection Rating (IP Rating):
IP65
Number of Poles:
3
Model Series:
P1 Series
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome