Safety Switches - T0 Surface mounting- Series


Select
£27.99 Inc VAT (20%)
Up to 7.5% off


See all variants from £27.99

Description

Main switch.
Panel mount.
Lockable.
Protection type: IP65.

Feature Attributes

Ingress Protection Rating (IP Rating):
IP65
Max. DC Voltage:
60 V
Max. AC Voltage:
690 V
Model Series:
Eaton Moeller
Body Material:
plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome