Connecting Cable Kmc-1-24Dc-2, 5-Led Pre-Assembled, for C and N1 Solenoids. Operating Status Display=Led, Mounting Type=On Solenoid Valve with M3 Central Screw, Assembly Position=Any, Product Weight=170 G, Electrical Connection= (* Plug Socket, * Plug Pattern Type a to En 175301-803) , Festo