Connecting Cable Krp-1-24-5 Connector Socket for Relay Plate for Valve Terminal Cpv with Cable. Mounting Type=With Through Hole, Assembly Position=Any, Product Weight=94 G, Electrical Connection= (* Plug Socket Angled, * 2-Pin) , Operating Voltage Range Dc=<= 26 V, Festo