Connecting Cable Nebv-S1G25-K-10-N-Le25 for Multi-Pin Plug Connection to Valve Terminal Vtub, with Sub-D Plug, 25-Pin. Mounting Type=4-40 Unc-2B, Product Weight=1750 G, Electrical Connection 1=Socket Sub-D, 25-Pin, Electrical Connection 2=Open End, 25-Wire, Nominal Operating Voltage Dc=24 V, Festo