Connecting Cable Nebv-S1G25-K-5-N-Le15 for Multi-Pin Plug Connection to Valve Terminal Vtub, with Sub-D Plug, 15-Pin. Mounting Type=4-40 Unc-2B, Product Weight=670 G, Electrical Connection 1=Socket Sub-D, 25-Pin, Electrical Connection 2=Open End, 15-Wire, Nominal Operating Voltage Dc=24 V, Festo