Connecting Cable Nedv-L2R1-V7-M12W3-K-0.1L1-N-M8W4-0.2R1 Based On the Standard= (* En 61076-2-101, * En 61076-2-104, * En 61984) , Assembly Position=Any, Product Weight=28 G, Electrical Connection 1=2X Angled Sockets , M12, 3-Pin, Electrical Connection 2=Angled Plug, M8, 4-Pin, Festo