3X AAA Multi Mode Hazard Warning Light 240 Hrs Runtime - NTS9042963K

Order Code: ZT3672894S

£11.39 Inc VAT (20%)
£11.995% off

Currently unavailable

Description

The NSPULSARAAA series is a collection of multi-mode hazard warning lights designed for emergencies with long runtime protection. Each of these portable lights offers multi-angle visibility, featuring 10 settings, a hanging hook, and magnetic functionality. Crushproof up to 1 tonne, waterproof up to 1m, and visible from 1km, these lights are ideal for alerting emergency services, rescue teams, and cautioning traffic in high-alert scenarios. With a consistent 240 hours of runtime, these hazard warning lights provide reliable and visible protection for various applications, including emergency services, rescue operations, and highway incidents.

Features and Benefits
• Multi-mode hazard warning lights for emergencies
• Crushproof to 1 tonne, waterproof up to 1m, visible from 1km offering incredible durability
• 10 settings provide versatile applications
• Portable design with a hanging hook and magnetic functionality
• Consistent 240 hours of runtime for reliable protection

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome