Beacon Light, Light Emitted on One Side


£109.99 Inc VAT (20%)

See all variants from £109.99


Description unavailable

Feature Attributes

Product Type:
Guide Marker Lights
Supplied:
Assembled
Width:
270 mm
Depth:
80 mm
Weight:
0.9 kg
Height:
280 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome