Emergency Lights, V-Lux Top Rechargeable Models


£129.99 Inc VAT (20%)

See all variants from £129.99


Description unavailable

Feature Attributes

Colour:
White
Product Type:
Emergency Light
Operating Time:
3 hours
Mounting Type:
Ceiling Mounting
Protection Type:
IP65
Bulb Type:
LED