LED Plasterer's Folding Light

LED Plasterer's Folding Light


Select
£65.99 Inc VAT (20%)
5.5% off


See all variants from £65.99

Description

These LED Plasterer's Lights are energy efficient, cool running and with the added advantage of being resilient to drops and knocks that would normally break fluorescent tubes used in older models of these lamps, no more replacing worn out or broken tubes.Faithfull Plasterer's Lights are manufactured using a sturdy folding steel frame with a strong polycarbonate light housing and diffuser, making them tough and durable for everyday use. Two powerful SMD LEDs strips with a 30 watt output provide 2600 lumens of light, making them ideal for all interior and many worksite jobs as they produce a cool bright 6400K colour range light without shadowing over a wide area. The lights have two built-in power outlets for in-series linking and the integral suspension hook make these lights truly versatile when in use. The leg stand can be folded flat for transportation or space-saving storage.This light is available in 240 or 110 Volt versions, both fitted with an approved plug. Super bright SMD LED’s IP54 rated

Feature Attributes

Bulb Type:
LED
Type:
Plasterer's Light
Light Type:
Plasterers Light
Wattage:
30 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome