NOVA C+R DUAL SYSTEM COB LED Work Light


£219.99 Inc VAT (20%)

See 2 Product Variants
£219.99

Description

The SCANGRIP® NOVA C+R DUAL SYSTEM COB LED Work Light can be powered by its built-in, rechargeable Li-ion battery or by plugging into the mains (240V). A user friendly display shows both battery capacity and remaining operating time. It features the latest COB LED technology and a five-step dimming function enabling the light output to be adjusted within a 10% to 100% range. The sturdy die-casted aluminium construction is perfect for use in demanding rough working environments. Integrated carrying handle with a flexible stand can be used as a hanger enabling the work light to be positioned to the desired angle. It also enables mounting on to the SCANGRIP® Tripod or Scaffolding Bracket (both SOLD SEPARATELY) for extra versatility. The CRI value is close to daylight and the SCANGRIP® Diffuser (SOLD SEPARATELY) can be used to soften the light and avoid hard shadows. Specification: Mains Cable Length: 5m

Feature Attributes

Type:
Task Light
Bulb Type:
LED
Voltage:
240/11 V
Light Type:
Task Light
Power Source:
Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome