SMD LED Pod Site Light 35W 110V FPPSL35L

Order Code: ZT2595689S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

The Faithfull SMD LED Pod Site Light features the latest LED lighting technology and is designed for both commercial and domestic use. The head contains an SMD LED unit that provides a high light output of 3600 lumens. SMD LEDs are maintece free and more resilient to impact damage that can cause conventional halogen tubes to fail if a light is hit or knocked over. LEDs have the added advantage of a low power consumption and a cool running temperature that avoids the burn hazards commonly associated with halogen lighting. Ideal for indoor and outdoor use, the slim and lightweight die-cast aluminium lamp head is IP44 rated for water and dust ingress protection. The impact resistant glass lens makes the site light a durable solution. The lamp head is fully adjustable and features a 180 foldable handle. Supplied with 1.5m of cable, fitted with an appropriate approved BS plug. Specifications Voltage 110V LED Power 35W Lumen Output 3,600 Beam Angle 120 Cable Length 1.5m Colour Range 6500K

See full description
Specifications for SMD LED Pod Site Light 35W 110V FPPSL35L
  • Type
    Task Light
  • Bulb Type
    LED
  • Voltage
    110V
  • Wattage
    35W
  • Power Source
    Corded 110V
  • Light Type
    Task Light