0
1
2

Square Head LED Solar Bollard 925MM Height

Order Code: ZT3672944S

£114.99 Inc VAT (20%)
£119.994% off

Currently unavailable

Description

Illuminate your surroundings with the Nexsun bollards, these circular and square-head LED solar bollards stand at 925mm in height and are Ideal for both commercial and residential use, offering versatile lighting with multi-colour options, enhancing walkways and paths. With a remote option, users can conveniently control the lighting, creating vibrant atmospheres for customers or employees. The bollards feature light sensors for dusk till dawn mode, ensuring optimal illumination. With a 16-hour runtime, they are suitable for various settings, including residential areas, sites, gardens, and walkways.

Features and Benefits
• Versatile floor-mountable design
• Remote controlled providing convenient lighting options
• Multi-colour illumination for enhanced aesthetics
• Light sensor for dusk till dawn mode
• 16-hour runtime for prolonged use

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome