Tameto LED System Lights


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99


Description unavailable

Feature Attributes

Colour:
Black,Aluminium Silver
Mains Voltage:
220 - 240 V / 50 - 60 Hz
Supplied:
Assembled
Bulb Type:
LED
Additional Features:
Dimmable
Lamp Head Height:
50 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome