TC-CL 18/350 Li-Solo Power X-Change Work Light 18V Bare Unit

Order Code: ZT5363669S

£35.99 Inc VAT (20%)


Description

TheEinhell TC-CL 18/350 Li-Solo Handheld Worklightis a reliable aid when working in poorly lit or dark areas.The high-quality, powerful LED with up to 350 lumens of luminous flux ensures optimal illumination up to 30 metres away.For maximum flexibility in use, the LED lamp is equipped with a swivelling light head.The lightweight cordless lamp is ideal for mobile use. Fitted with a softgrip handle for increased comfort.With the help of the integrated fastening eyelet, the lamp can also be suspended or stored in a space-saving manner during use.Part of the Power X-Change family. Powered by Lithium-ion rechargeable batteries with a battery management system for a long life.Supplied as a Bare Unit - No Battery or Charger supplied.Specifications:Max. Luminous Flux: 350 lm.Luminous Range: 30m.Luminous Colour: 7, 000 K.Weight: 0.495kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome