DF4000 Twin Head LED Site Light 110V
0
1

DF4000 Twin Head LED Site Light 110V

Order Code: ZT3917275SCopy

£122.99 Inc VAT (20%)


Description

Twin DF4000 heads fitted to a robust telescopic tripod (0.6m - 1.7m) Powerful energy saving SMD LEDs deliver 8000 lumen of cool white light. Slim, fold flat design for portability and easy storage. Frosted shatterproof lens creates an effective & safe working light. Spotlight can be rotated through 360° and locked in place. 95% more efficient than halogen. 6500k colour temperature.

Specifications for DF4000 Twin Head LED Site Light 110V
  • Voltage
    110V
  • Head Type
    Twin
  • Product Type
    LED Site Light
  • Colour Temperature
    6500K