Angled Plug Socket Sie-Wd-Tr Conforms to Standard= (* En 61076-2-101, * En 61984) , Electrical Connection= (* Plug Socket Angled, * M12X1, * 4-Pin) , Operating Voltage Range Dc=0 - 250 V, Operating Voltage Range Ac=0 - 250 V, Acceptable Current Load at40┬░C=4 A, Festo