1. Electrical & Lighting/
  2. Electrical/
  3. Wire Connectors & Terminals/
  4. Wire Terminals/
  5. Socket Terminals
Standard Insulated Terminals - Male Tab
0
1
2
3

Standard Insulated Terminals - Male Tab


Select
See all variants from
£4.69

Inc VAT (20%)

See all variants from £4.69

Description

Male Tab Connector Terminals
Pack quantity: 100.
Durable low cost copper or brass connectors. Manufactured as single piece connectors. Electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.

Feature Attributes

Connector Type:

Tab

Tab Width:

0.8 mm

Tab Length:

6.3 mm

Package Type:

Multipack

Number of Pieces:

100

Fork/Ring Tab Size:

6.3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome