Amalfi Adjustable Light Spot Antique Brass, Gu10


£24.99 Inc VAT (20%)

See all variants from £24.99


Description unavailable

Feature Attributes

Material:
Steel
IP Rating:
IP20
Product Type:
Spotlight
Lamp Type:
GU10
Finish:
Antique Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome