Amalfi Light Adjustable Spot Chrome, Gu10


£22.99 Inc VAT (20%)

See all variants from £22.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP20
Material:
Steel
Maximum Wattage:
50 W
Product Type:
Spotlight
Finish:
Chrome
Lamp Type:
GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome