Amalfi Light Adjustable Spot Gloss White, Gu10


£43.99 Inc VAT (20%)

See all variants from £43.99

Description


Description unavailable

Feature Attributes

Maximum Wattage:
50 W
Wattage:
50
Finish:
Gloss White
Product Type:
Spotlight
IP Rating:
IP20
Lamp Type:
GU10
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome