Axial CCT Round Recessed Downlights


£59.99 Inc VAT (20%)

See all variants from £59.99

Description


Description unavailable

Feature Attributes

Bulb Included:
Yes
Lamp Type:
Integrated LED
Colour Temperature:
3000/4000/6000K
Dimmable:
No
Product Type:
Recessed Downlight
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome