Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Bulkhead Ohio Oval 3000K 12W White and blk Trims IP54
By LED Group
Order Code:
ZT5059393S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/bulkhead-ohio-oval-3000k-12w-white-and-blk-trims-ip54/p/ZT5059393S
Add to quotation
View all Spotlights & Downlights
Description
LED Group BULKHEAD OHIO OVAL 3000K 12W WHI&BLK TRIMS IP54 Bulkheads RHV1240-01
Specifications
Specifications for Bulkhead Ohio Oval 3000K 12W White and blk Trims IP54
Width
105mm
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
Maximum System Power
12W
Length
230mm
Nominal Current
125 - 125mA
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome